| Application: | Plumbing |
|---|---|
| Material: | Brass |
| Size: | 3/4" x 3/4" |
| Fitting System Compatibility: | Crimp |
| Thread Type: | Female |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |
| Max Temp (F): | 200°F |
Hi Bobbie. No, these threads are NPSM (National Pipe Straight Mechanical), a type of female swivel fitting with a straight thread and a 30° cone. When mated with an NPT male fitting, NPSM fittings form a mechanical seal by compressing the seat onto the chamfer.