Apply to be a TradeMaster!
Main product image of PEX Pipe Cutter (for Up to 5/8" Pipe)
Magnifying glass
Hover image to zoom

PEX Pipe Cutter (for Up to 5/8" Pipe)

Brand:
Bluefin
SKU:
PXTBCUT
Rating:
(19)
Q&A:
(0)
PEX Pipe Cutter (for Up to 5/8" Pipe)
Magnifying glass
Hover image to zoom
$9.17 each
BOX UP & SAVE 6%
$517.20 box of 60
$8.62 each
In Stock
In Stock
Get 40 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-AL-PEX, PEX
Product Highlight: Material
Metal

Description

–
Bluefin PXTBCUT PEX Pipe Cutter (for Up to 5/8" Pipe)
A hand tool pipe cutter used to make clean cuts on compatible PEX and PEX-AL-PEX tubing sizes up to the ranges specified for this tool.

Key Features:
  • Pipe cutter tool listed for PEX and PEX-AL-PEX tubing compatibility
  • Supported tubing ranges (as specified):
  • PEX: 5/16" - 5/8"
  • PEX-AL-PEX: 1/2" - 5/8"
  • Tool material listed as Metal
  • SupplyHouse notes this item replaces TC174 and PSSC

Compatibility & Applications:
  • For cutting PEX and PEX-AL-PEX tubing within the manufacturer-listed size ranges
  • Must only be used where the manufacturer specifies this exact part number: PXTBCUT

Installation & Operation Notes:
  • Intended for installers familiar with plastic tubing cutting practices for PEX/PEX-AL-PEX systems.
  • The provided sources do not include step-by-step cutting instructions; follow the tubing manufacturer's installation guidance for proper cutting and preparation practices for the specific system being installed.

Maintenance & Troubleshooting:
  • This tool is used during tubing preparation; a worn or damaged cutting edge can contribute to uneven cuts that may affect connection quality depending on the fitting method used.
  • The provided sources do not include maintenance procedures or replacement blade information for this cutter; replace the cutter if it no longer produces clean cuts or if the mechanism is damaged.

User Reviews & Q&A Summary:
  • Reviews commonly describe it as a simple, effective cutter for the listed tubing sizes, especially for routine residential tasks.
  • Positive feedback frequently mentions ease of use and clean cuts when used within its intended size range.
  • Critical feedback trends toward durability and cut consistency when the tool is pushed beyond light-duty use or when cutting tougher/thicker tubing.

Specs

–
Type:

Tool

Material:

Metal

Tubing Compatibility:

PEX-AL-PEX

PEX

Application:

Up to 1/2” PEX

Up to 3/8” PEX

Up to 5/8” PEX

Up to 5/16” PEX

1/2" PEX-AL-PEX

5/8" PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
CURRENT ITEM
Product Image of PEX Pipe Cutter (for Up to 5/8" Pipe)
PEX Pipe Cutter (for Up to 5/8" Pipe)
SKU: PXTBCUT
(19)
Tool
Metal
PEX-AL-PEX
PEX
Up to 1/2” PEX
Up to 3/8” PEX
Up to 5/8” PEX
Up to 5/16” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
Tool
Metal
PEX
Up to 3/8” PEX
Up to 1/2” PEX
Up to 1” PEX
Up to 4" PEX
Up to 1-5/16” PEX
Up to 3/4” PEX
Up to 5/16” PEX
Up to 2-3/8" PEX
Up to 1-5/8" PEX
Up to 5/8” PEX
Up to 2” PEX
Up to 3" PEX
Tool
Plastic
PEX-AL-PEX
PEX
Up to 1” PEX
Up to 1/2” PEX
Up to 5/8” PEX
Up to 5/16” PEX
Up to 3/4” PEX
Up to 3/8” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX

You May Also Need

1/2" Oxygen Barrier PEX-b Tubing (300 ft Coil)
SKU: T050-300-OXY
Bluefin

Product Reviews

4.63 out of 19 reviews
88% would recommend this product
4.63
out of 19 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
5%
3 star
16%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works on 1" PEX

Just used this running 1" PEX-b from my meter to the house. It made smooth, clean cuts. Clamped onto the NPSM fitting at the meter, and Sharkbite NPT adapter at the house. Just go slow and give it time to do the work. It has a wide enough U channel that holds the pipe square while you cut. I like how after you do a cut, the blade stays closed and guarded until you open it up for the next cut. Can't say how long it will last, hopefully my repiping adventures are over, but it performed solidly on that beast of 1" PEX.
VS

Most Liked Negative Review

Works okay but components wear quickly

I've had this for about three years. It's seen a single floor's worth of a pex install and some PVC and CPVC cuts. Less than a few hundred cuts total, mostly PEX. I used this for a bunch of ½" and ¾" pex for a radiant install, which was fine. I also tried it out on some ½" and ¾" PVC and CPVC. It started having a bit of trouble with some 3/4" PEX cuts with the ratchet mechanism not working but I soldiered on. After I made some PVC cuts, it really started getting annoyed, so I took it apart and filed the worn ratchet mechanism a bit. That helped, but it still fails to ratchet properly, so I have to manually hold the knife to the work material at the toughest part of the cut. Fortunately, I've got pretty strong hands, otherwise I'd have had to throw it away a long time ago. I wouldn't buy it again, but I'm making do for now. I think I'm going to buy a more expensive one now. The knife edge is still perfect and I haven't needed to sharpen it, but the metal used for the ratchet mechanism is too soft to make this a reliable tool I would not recommend it.
Showing 1-10 of 19 reviews

Works on 1" PEX

Just used this running 1" PEX-b from my meter to the house. It made smooth, clean cuts. Clamped onto the NPSM fitting at the meter, and Sharkbite NPT adapter at the house. Just go slow and give it time to do the work. It has a wide enough U channel that holds the pipe square while you cut. I like how after you do a cut, the blade stays closed and guarded until you open it up for the next cut. Can't say how long it will last, hopefully my repiping adventures are over, but it performed solidly on that beast of 1" PEX.
Landru
Houston, TX
8 months ago
Was this review helpful to you?

This PEX cutter is great for regular PEX not for PEX-AL-PEX

This cutter is rated for PEX AL PEX but using it deforms the Aluminum- the cut does not remain perfectly round due to the pressure needed to cut the pipe.
Ed
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex cutter

Works well.
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice cutter

Great product, works as intended and the spring return is a great feature. Plumber helping me liked it better than his cutter.
semi-retired
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fabulous!

I couldn't believe the quality of this product for the price I paid. You can't go wrong with this Pex pipe cutter.
trader1808
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good cutter for up to 3/4

great price for a sturdy product
stevo
nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes , would buy again

3/4" & 1" pvc & pex ---- works as described
whatever
oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pair of little cutters! I'd buy them again for sure.

We use these at my shop and sell many to our customers. For the 3/4" and 1/2" pipes we sell they work great.
AL Mobile
Tuscaloosa, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Makes strait cuts.
Rich
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Easy to use. Cuts straight
Will
Winhall, Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy