Includes supply/return shut-off valves with temperature wells.
Requires 16 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (16) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 8 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Tubing Compatibility: | PEX-AL-PEX PEX |
| Standards Met: | ASTM F877 NSF CSA B137.5 |
The manifold doesn't have built in air vents so it can be installed vertically. It may slightly effect the flow meters. Feeding from the top or bottom should not make much of a difference as long as there is adequate air elimination in the system.
Yes, parts MA-ACT and MA-ACT-4-WIRE.
The package version comes with 1/2" loop adapters. For SKU RHM08, the adapters are separate.
Yes, it can.
The RHM08 is 19.5" long and the ball valves add another 4" to that if you use them.