| Application: | Accessory |
|---|---|
| Connection Size: | 1" BSP |
| Product Type: | Pressure Test Kit |
| Material: | Brass |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | NSF ASTM F1960 ASTM F877 |
| Manifold Compatibility: | Mr. PEX Manifold |
| Max Temp (F): | 200°F |
We do do not sell the gauge separately on the site.