Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Bluefin Push-Fit Drop Ear Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" Push Fit x FNPT Drop Ear Elbow (Lead Free)
$6.97 each
BOX UP & SAVE 20%
$83.70 box of 15
$5.58 each
In Stock
Get 95 by Mon, Nov 23
In Stock
Get 95 by Mon, Nov 23
Compare
Product Image of 3/4" Push Fit x FNPT Drop Ear Elbow (Lead Free)
3/4" Push Fit x FNPT Drop Ear Elbow (Lead Free)
SKU: PFDE075
Bluefin
SKU: PFDE075
Brand: Bluefin
(1)
$8.93 each
BOX UP & SAVE 8%
$82.10 box of 10
$8.21 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Bluefin Push-Fit Drop Ear Elbows

Bluefin Push-Fit Drop Ear Elbows are lead-free brass elbows that pair a push-fit connection with a female NPT connection. The 1/2 inch elbow lists a maximum working pressure of 150 psi and a maximum working temperature of 200 degrees F, and the 3/4 inch elbow lists the same 150 psi maximum pressure. The published description calls the push-fit design a fast installation solution that needs no glue, no soldering and no tooling, using a two-step process of cut and push. The 1/2 inch elbow is certified for potable water and hydronics, and its specifications list both plumbing and heating applications. Brass fittings like these carry one limitation. The catalog notes they are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. Knowing that limit before the job starts helps installers choose the right fitting for the water conditions on site.

Subcategories

  • 1/2 Inch Push Fit x FNPT Drop Ear Elbow: The 1/2 inch size is a lead-free brass elbow with a push-fit connection and a female NPT connection, sized for 1/2 inch PEX. Installers on plumbing and heating jobs use it where 1/2 inch PEX meets a female threaded connection. The catalog lists a 150 psi maximum working pressure and a 200 degrees F maximum working temperature. The published installation method is two steps, cut and push.
  • 3/4 Inch Push Fit x FNPT Drop Ear Elbow: The 3/4 inch size is a lead-free elbow with a push-fit connection and a female NPT connection, listed for 3/4 inch PEX. Plumbers and heating installers who run 3/4 inch PEX use this size. The catalog lists brass alloy C46500 and a 150 psi maximum pressure. The same dezincification caution applies, so hard water jobs call for a different material.
  • Push Fit x FNPT Connections: Both listed elbows combine a push-fit connection with a female NPT connection, and both list Push Fit as the fitting system compatibility. Installers use the style on plumbing and heating work where PEX meets a threaded fitting. The catalog lists a 150 psi maximum pressure for each size. Cut and push installation, per the 1/2 inch description, needs no glue, soldering or tooling.

Buying Guide

Start with the water conditions. The catalog notes for these elbows say brass parts are susceptible to dezincification, do not hold a high DZR rating, and should not be used where hard water with high sulfur or mineral content reaches them. If the job site has hard water, choose a different fitting material before weighing anything else.

Next, match the size. The Bluefin elbows listed here include 1/2 inch and 3/4 inch sizes, and the PEX size matches the fitting size on each. Confirm the tubing size and the female threaded connection size before ordering.

Then check the operating limits. The 1/2 inch elbow lists a 150 psi maximum working pressure and a 200 degrees F maximum working temperature, and the 3/4 inch elbow lists a 150 psi maximum pressure. Compare those numbers with the system design before choosing Bluefin Push-Fit Drop Ear Elbows for a heating loop or a plumbing branch. The 1/2 inch elbow lists both heating and plumbing applications.

Finally, confirm compatibility. Both elbows list push-fit as the fitting system and both list lead-free construction. Verify the tubing and the rest of the push-fit system are intended to work together, and check local code for lead-free requirements. Installers choose push-fit elbows when a two step install without glue, soldering or tooling saves time on the job.

Frequently Asked Questions

Can Bluefin Push-Fit Drop Ear Elbows be used in hard water?

The catalog notes that these brass elbows are susceptible to dezincification and do not hold a high DZR rating. Bluefin Push-Fit Drop Ear Elbows should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. Pick another material for those jobs.

What is the max pressure on Bluefin push-fit drop ear elbows?

Both the 1/2 inch and 3/4 inch Bluefin push-fit drop ear elbows list a maximum pressure of 150 psi. The 1/2 inch elbow also lists a 200 degrees F maximum working temperature. Check the system design against those numbers before installing.

Do Bluefin push-fit drop ear elbows need glue or soldering?

The published description for the 1/2 inch elbow says no glue, no soldering and no tooling, with a two step install of cut and push. Bluefin push-fit drop ear elbows use a push-fit connection with a female NPT connection. Follow the manufacturer's instructions for the tubing being used.

Are Bluefin push-fit drop ear elbows lead free?

Both the 1/2 inch and 3/4 inch Bluefin push-fit drop ear elbows list lead free as yes, and both are brass. The 3/4 inch elbow lists brass alloy C46500. The hard water dezincification note still applies to these fittings.

What applications are the Bluefin push-fit drop ear elbows certified for?

The 1/2 inch Bluefin push-fit drop ear elbow is certified for potable water and hydronics, and its specifications list heating and plumbing applications. Confirm the application for the 3/4 inch size separately, since its catalog record lists no certification statement.

Didn't find what you're looking for? 
Let us know
.