Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

Brand:
Bluefin
SKU:
RG8W12-6
Rating:
(3)
Q&A:
(0)
12" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom
$16.78 each
In Stock
In Stock
Get 243 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    12" x 6"

    Overall Size:

    13-7/8" x 7-7/8"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    12"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Supply Register
    12" x 6"
    13-7/8" x 7-7/8"
    6"
    12"

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great air supply grills

    I am HVAC/Refrigeration contractor. Installed these grills for at least a dozen of different properties. Great product.
    Ed
    Memphis, TN
    7 months ago
    Was this review helpful to you?

    I would buy this product again

    Decent product
    GT
    Ridge,NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality, timely delivery, accurate description

    I recommend this product. It performs as expected, and it is reasonably priced
    Carlos
    Atlanta, GA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy