Apply to be a TradeMaster!
Main product image of 14" x 6" Baseboard Return Air Grille, 1/3" Series 2 (White)
Magnifying glass
Hover image to zoom

14" x 6" Baseboard Return Air Grille, 1/3" Series 2 (White)

Brand:
Bluefin
SKU:
GR8W14-6
Rating:
(1)
Q&A:
(1)
14" x 6" Baseboard Return Air Grille, 1/3" Series 2 (White)
Magnifying glass
Hover image to zoom
$7.33 each
In Stock
In Stock
Get 180 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Specs

–
Product Type:

Return Grille

Overall Size:

15-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

14"

Color:

White

Material:

Steel

Application:

HVAC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Return Grille
15-3/4" x 7-3/4"
6"
14"
White
Return Grille
15-3/4" x 7-3/4"
6"
14"
White

You May Also Need

12" x 6" Baseboard Register, 1/3" Series 2 (White)
SKU: RG10W12-6
Bluefin

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I wanted

Good Quality!
Mark
Bend, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What angle are the fins set at? That's not shown in the description or submittal drawings

Asked by Dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan! The fins are set at 20 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy