Shop Resideo Sale
Main product image of 12" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

Brand:
Bluefin
SKU:
TC12-M
Rating:
(7)
Q&A:
(0)
12" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$4.59 each
BOX UP & SAVE 19%
$372.00 box of 100
$3.72 each
In Stock
In Stock
Get 266 Mon, Nov 16
Order by 6PM, receive Monday
Length (Inches): 
12"
12"16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
12" Braided Hose Toilet Connector w/ Metal Nut (3/8" Comp. x 7/8" Ballcock)

Specs

–
Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Type
Application
Size
Material
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC

You May Also Need

Product Reviews

3.29 out of 7 reviews
50% would recommend this product
3.29
out of 7 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
0%
2 star
0%
1 star
43%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Pure garbage

They're all leakers. Seal on 3/8 compression leaks about 95% of the time. VERY DISAPPOINTED IN THIS PRODUCT!
SUPER DAN
NJ
10 months ago
Was this review helpful to you?

Would Not Recommend

I would not recommend this product. I've had multiple issues with these supply line leaking. The washer is too small causing leaks.
Steven
Pennsylvania
11 months ago
Was this review helpful to you?

nice

nice
harry
hurricane WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again

Great product delivered and very high quality
Todd
Benton, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These Premium Hoses are a MUST HAVE!

I had one with a plastic tank nut (99% are) and it split in the middle of the night. 2" of water flooded my condo causing $1000's of dollars of damage. I found these at Supply House and have changed ALL of my supply lines to these. After it happened to me I talked to several others who have had the plastic nut split causing extensive damage. Heaven forbid if it happens on an upper floor! Cheap insurance...
DanM
Fort Lauderdale
4 years ago
Was this review helpful to you?

Was happy until

I was happy with these supplies until they switched the top nut to a shallower nut
Lox
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

using for a toilet water supply no problems all good, i like the ease to get things and prompt delivery.
brew
Long Lake NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy