Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" PVC Slip Joint End Outlet Waste
Magnifying glass
Hover image to zoom
1-1/2" x 16" PVC Slip Joint End Outlet Waste
Magnifying glass
Hover image to zoom
$3.82 each
BOX UP & SAVE 6%
$89.50 box of 25
$3.58 each
In Stock
In Stock
Get 750 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC

Description

–
1-1/2" x 16" Centers Slip Joint End Outlet Waste, with Baffle Tee

Specs

–
Material:

PVC

Size:

1-1/2"

Connection Type:

Slip-Joint

Application:

Plumbing

Length (Inches):

16"

Product Type:

Baffle Tee

End Outlet

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Application
Length (Inches)
CURRENT ITEM
PVC
1-1/2"
Slip-Joint
Plumbing
16"

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Price👍

Supplyhouse.com offers an excellent price for this two part 1½" tubular slipnut assembly. Exactly what I needed, shipped quickly, and again, at an unbeatable price. FIVE STARS.
MarkTheSpark
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy