Apply to be a TradeMaster!
Main product image of 12", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Bluefin
SKU:
SK050MC-12AS
Rating:
(112)
Q&A:
(7)
12", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$23.00 each
BOX UP & SAVE 10%
$41.24 box of 2
$20.62 each
In Stock
In Stock
Get 749 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Wall Thickness
12"

Specs

–
Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Residential

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Wall Thickness:

12"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Lead Free
Application
Wall Thickness
CURRENT ITEM
Product Image of 12", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
12", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: SK050MC-12AS
(112)
Wall Hydrant
1/2"
Yes
Residential
12"

You May Also Need

Product Reviews

4.6 out of 112 reviews
91% would recommend this product
4.6
out of 112 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
6%
3 star
3%
2 star
4%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The Best I have Found

The frost free sillcocks I have purchased locally have fallen apartas they were very flimsy in design and manufacture. I purchased this one to see if it met a better standard for replacement. It does meet a much higher standard. The tube, handle, seat and seal ar much heavier and will surely last far longer than the previous (2 years and already junk). I will be ordering to replace all of them over the next month. Also, Supply House has been exceptional in service and supply.
VS

Most Liked Negative Review

Buyer beware, no replacement parts available

I loved these sillcocks when I installed 5 of them a few years ago. But with any plumbing part that is dependent on gaskets and seals, they will eventually need to be serviced. I had one start to develop a leak no matter how tightly I shut it off. It turns out the only way to get replacement parts (according to supply house that is) is to canabilize a new unit and replace the parts that way. I'm going to try and find out who makes these for them to see if the parts exist elsewhere.
Showing 1-10 of 112 reviews

The one I purchased still works flawlessly

Don't get hung up on the fact that there is no repair kit for these bibs. While I try to be mindful that we've been conditioned to be a "throw away" society, the great pricing on this item makes it economical to replace instead of repair.
Plmbr
SW tip of VA
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4 1/2"

this is a nice bib, the 4 1/2" fits in side a 2x6 new construction great. have used this for years and no call backs.
ernie
AZ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work great!

These hose bibs were easy to install, and work well. Though, I believe unfamiliar users can over tighten and potentially lessen their life. I created and installed these "Do not over tighten" signs to inform users. Perhaps Bluefin can come up with a future design with a set screw or these signs included with the hose bib.
Ryan H.
Glen Rock, NJ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Cost Effective Alternative To Other Brands Avalable. No Rebuild Kit Avalable But No Problem. Priced Low Enough To Just Buy A New One If Replacement Parts Are Ever Needed.
Fred
Indianapolis, Indiana
6 months ago
Was this review helpful to you?

Frostfree

Installed two of these to replace hose bibs that had to be shut off in the winter. Now water will be easily available anytime especially to rinse off winter road salt.
Ken
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great quality.
bronco42
vineland nj
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Easy replacement for my old one. Good price and quick delivery. I will purchase from S&H again.
T Sut
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

Great pice, quick shipping, works as described
bob
pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

easy install
Joe
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk!

Poorly made, no closing stop so customer will keep turning until it snaps. Junk. Now I have to buy a good one and replace this on my dime. At least give us a selection for quality parts.
Mike
Mass
1 years ago
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Is there a repair kit available for these Anti-Siphon Valves? 2 out of the 3 valves I ordered in the past are leaking which makes them basically useless. Thank You

Asked by Dewayne 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dewayne, thanks for writing in. Unfortunately, there is no repair kit offered for this valve and so if it is leaking it would need to be replaced entirely.

Was this review helpful to you?

Q: What is that black rubber like item that is in this picture with the Siphon? is it a washer? is it necessary or required for installation? i see not every siphon or vendor who sells this, has one.

Asked by carmen 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Carmen, thanks for writing in. That is a flange insert, and it should be placed flush up against the siphon where it meets the wall.

Was this review helpful to you?

Q: Can this be used as a hot water bib

Asked by Jon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jon, thanks for writing in. This is able to withstand a maximum operating temperature of 140°F at 125PSI.

Was this review helpful to you?

Q: Does this sillcock have a replacement stem available?

Asked by Joe 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe. Unfortunately there are no replacement parts available for this sillcock.

Was this review helpful to you?

Q: what is the difference between "inside sweat" and "sweat" joinery?

Asked by tim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim. This is termed "inside sweat" to indicate that in addition to the 1/2" male threads on the outside of the inlet, you can bypass the threads completely and sweat a 1/2" copper pipe into the inlet if you'd like. It just depends on what can of pipe you will be connecting to the hydrant.

Was this review helpful to you?

Q: Can this be used with pex?

Asked by Zant 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This Sillcock has an outlet connection of garden hose thread and an inlet of sweat x MNPT so it does not have a pex connection.

Was this review helpful to you?

Q: Can this be used for potable water?

Asked by David 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

No, this is not intended to be used for potable water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy