Shop Resideo Sale
Main product image of 10", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

10", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
0865-100NL
Rating:
(5)
Q&A:
(0)
10", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$31.03 each
BOX UP & SAVE 6%
$58.50 box of 2
$29.25 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
10" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
10"

Description

–
10", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Silcock (Lead Free)

Specs

–
Application:

Plumbing

Wall Thickness:

10"

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Length (Inches):

10"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Wall Thickness
Product Type
Size
Lead Free
Plumbing
10"
Wall Hydrant
1/2"
Yes

You May Also Need

6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: 0865-060NL
Boshart

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Not Pefect

This sillcock seems to be of decent quality. My criticism would be that the diameter of the mounting flange is not large enough to catch the existing screws when replacing an existing Mansfield sillcock.
Rick
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I've installed quite a few of these over the last year or two and no issues to report. Pretty basic design, I like the 1/2" MIP connection because I can convert it to CPVC, press or PEX. The washer is replaceable. Make sure you tell the homeowner to disconnect the hose in the winter because it will freeze.
Plumbing and pumps
Sykesville MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

I've had no call backs on this product unlike the quarter turn higher price ones I've installed.
Steve
Massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

I've installed about 30 of these this year and have not had any issues at all
None
Massachusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Built for failure

Removal of stem pipe (9) to guarantee Seal Packing (15) from damage during soldering can cause flapper (13) to hang up on the nipple (19) internal female stem threads out side of spring seat (12). The spring seat (12) and seal packing (15) are screwed (16) together. The assembly is pulled free of the retainer o-ring (11) when the flapper (13) catches on the internal stem threads. The spring seat (12) is made of brass and cannot be removed by a magnet run down the pipe. The spring seat and packing are behind the stem threads. The silcock will have to be removed and installed a second time. This can also happen when the packing (15) is changed in the future. .
Dan
Michigan
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy