Apply to be a TradeMaster!
Main product image of 12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
0865-120NL
Rating:
(4)
Q&A:
(0)
12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$32.59 each
BOX UP & SAVE 10%
$58.66 box of 2
$29.33 each
In Stock
In Stock
Get 64 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
12"

Description

–
12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Silcock (Lead Free)

Specs

–
Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Wall Thickness:

12"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
Lead Free
Inlet Type
Anti-Siphon
CURRENT ITEM
Product Image of 12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
12", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: 0865-120NL
(4)
Wall Hydrant
1/2"
Yes
Sweat x MNPT
Yes
Yes

You May Also Need

10", 1/2" MIP x 1/2" Inside Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: SK050MC-10AS
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this again!

I replaced a leaky frost free that was broken and wouldn't shut off. the replacement was easily fix valve was of excellent quality
John
Iredell county,NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost-resistant hose bibs

Hose bibs arrived quickly after order was placed and quality was comparable to local sources.
JA
Albany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding quality

I was amazed that the quantity of product. The shipment came right away which enabled me to complete the project in a timely manner
jim the handy man
oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, Low Cost Valve

These are a great low cost version of a frost free anti siphon sillcock. They seem similar in quality to the other brands which are $10+ more pricey. Not 5 stars as they have not been installed and tested yet.
GeeClark
Charlotte, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy