Apply to be a TradeMaster!
Main product image of 1/2" IPS Chrome Plated, Oversized Flange Sillcock
Magnifying glass
Hover image to zoom

1/2" IPS Chrome Plated, Oversized Flange Sillcock

Brand:
Bluefin
SKU:
SKT050-CNP
Rating:
(22)
Q&A:
(0)
1/2" IPS Chrome Plated, Oversized Flange Sillcock
Magnifying glass
Hover image to zoom
$9.61 each
BOX UP & SAVE 15%
$81.70 box of 10
$8.17 each
In Stock
In Stock
Get 48 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

Features
  • Nickel plated forged brass body
  • 1/4 Turn ball valve
  • 1/2” IPS x Hose Bibb model
  • Extended threads on Bibb end for secure connection
  • Maximum operating temperature 300° F
  • Minimum operating temperature 32° F with water, 5° F without water in valve
  • Maximum operating pressure 360 PSI
  • Low operating torque
  • Suitable for a full range of liquids
  • Adjustable stem packing gland
  • Large lever provides easy on/off operation
  • Oversized flange with 2 large screw holes makes installation easy
Materials
  • Handle Nut - Stainless Steel
  • Handle - Stainless Steel
  • Packing Nut - Stainless Steel
  • Stem Packing - PTFE
  • Stem - Brass
  • Body - Nickel Plated Brass
  • Seats - PTFE
  • Ball - Chrome plated brass

Specs

Size:

1/2"

Inlet Type:

FNPT

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best for the money by far

These have an extended body, thus they work much better than any lever handle sillcocks we've seen. Most are knuckle-busters, especially on stucco walls, but these have plenty of clearance, as well as a nice sized flange, so the mounting screws can get purchase on the wall.
VS

Most Liked Negative Review

Handle too short

I recently had this hose bibb installed to replace a 70 year old installation that was sheared off by a roofer's ladder. While it went in fast-under 15 minutes- and appears well made and solid, the lever handle is just too short to be practical-it is too hard for my wife to open/close easily. It would be beneficial if they made this with a longer handle option.
Showing 1-10 of 22 reviews

very nice product

very easy to use and install...no over tightening !!!! just NOT frost free !!!
bobber
milford, pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to sillcock

I've installed quite a few of these. My customers love the ease of use. These sillcocks appear well made.
EHS3737
The Villages, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

wishing the flange was larger but great for my elderly customer to use the lever handle
sam
dothan, al.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

seems well made

time will tell how they hold up
paulsAEMP
Ft Worth, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good quality and delivered on time
Pat
Bx NYC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made sillcock

I recently discovered these sillcocks, and I really like them. I've installed a half a dozen in a short period of time. My customers love them. The only thing I'd change is the color of the yellow rubber grip. It would be nice if it was blue or black.
EHS3737
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new go-to hose sillcock

I recently discovered these sillcocks at Supply House while searching for a different style than when the big box stores carry. These are my new go-to sillcocks due to the quality build, ease of use and handle style.
EHS3737
The Villages, Florida
1 years ago
Was this review helpful to you?

Outside Spicket easy to turn on and off

I like how easy it turns on and off, but because it's a ball valve it sprays sometimes instead of getting just a trickle. I just added a slight hose extension and solve that problem
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement garden hose bib

Replaced existing faucets. Works much better with the lever closure
Mac
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice hose bib. Fast shipping. Love SupplyHouse

good quality, great fit.
Okie
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy