Apply to be a TradeMaster!
Main product image of 8", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

8", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)

Brand:
Bluefin
SKU:
SK050MC-8
Rating:
(4)
Q&A:
(0)
8", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$21.46 each
BOX UP & SAVE 11%
$38.28 box of 2
$19.14 each
In Stock
In Stock
Get 161 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome
Product Highlight: Pressure Rating
150 psi
Product Highlight: Outlet Size
3/4"

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Residential

Pressure Rating:

150 psi

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Wall Thickness:

8"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

No

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Finish
Product Type
Size
Lead Free
Application
CURRENT ITEM
Product Image of 8", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
8", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
SKU: SK050MC-8
(4)
Chrome
Wall Hydrant
1/2"
Yes
Residential
Chrome
Wall Hydrant
1/2"
Yes
Plumbing

You May Also Need

10", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
SKU: SK050MC-10
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Functions great and arrived quickly

Can't speak for the long term durability but it functions as it should and arrived quickly.
Jbhomeowner
Paris tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Have good luck with these and basic design.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice

Good quality faucet. I've installed dozens so far, no call backs/ complaints from my clients. Can't beat the price either!
James
East Hampton
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved the first one, so bought more.

Well built. Easy opening and closing.
Marko
Merriam, KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy