Apply to be a TradeMaster!
Main product image of 1/2" Male x Hose Bibb
Magnifying glass
Hover image to zoom

1/2" Male x Hose Bibb

Brand:
Bluefin
SKU:
HBM050-NP
Rating:
(9)
Q&A:
(0)
1/2" Male x Hose Bibb
Magnifying glass
Hover image to zoom
$6.13 each
BOX UP & SAVE 11%
$54.80 box of 10
$5.48 each
In Stock
In Stock
Get 905 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"

MANUALS (2)

Specification Sheet

This item replaces: 646BV03

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
1/2" Hose Bibb

Specs

–
Size:

1/2"

Material:

Cast Brass

Inlet Type:

MNPT

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
CURRENT ITEM
Product Image of 1/2" Male x Hose Bibb
1/2" Male x Hose Bibb
SKU: HBM050-NP
(9)
1/2"
Cast Brass
No
1/2" x 3/4"
Forged Brass
Yes
1/2" x 3/4"
Forged Brass
No

You May Also Need

1/2" Copper x Female Adapter
SKU: 30130
Elkhart

Product Reviews

4.33 out of 9 reviews
88% would recommend this product
4.33
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Get what you pay for for

I noticed right away that you can't sweat copper line into the valve body on the valves like the "Better" valves. The description doesn't state that you can't sweat the tubing into the valves including the 3/4 valves. These valves are good for certain applications. Not a pro choice for sure….you get what you pay for.
MacGyver
The Moon
4 months ago
Was this review helpful to you?

Great product

Always great service and products
Jaybird
Lamar colorado
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product
Levi
Chester Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

This valve leaks and the handle broke. I bought ten, they all have that issue.
Benjamin
Goleta, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality quarter turn hose bibs

Backyard water faucet extended to 3 garden locations, each terminated with this item. No regrets.
Hobby gardener
Dallas, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and value.

Excellent quality, as described
Marx Plummin
Ithaca NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at a nice low price

I use these on sprinkler systems and boilers they hold up well, What I really love is I use to search for good products at good prices. I would shop here and there somethings I get at other places now I only go to SupplyHouse for all my needs.
Paul The Plumber
Bklyn, New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this product again

I use this product in new installations
Soul man
Apache Junction, Az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product for cheap money
Plumberjake
Worcester, ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy