Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Cap
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Cap

SKU:
K416-16
Rating:
(2)
Q&A:
(0)
T304 1" Stainless Steel Cap
Magnifying glass
Hover image to zoom
$4.98 each
BOX UP & SAVE 8%
$45.60 box of 10
$4.56 each
In Stock
In Stock
Get 183 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass class 150 cap is a stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for closing the end of a male pipe. The cap fits over the end of a male pipe and is made of stainless steel 304 for ensuring higher corrosion resistance than 302 grade steel. The class 150 fitting meets standards ANSI B1.20.1 and ISO 49 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Cap for closing the end of a pipe
  • Female National Pipe Taper (NPT) threads for connecting to male pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Lower carbon content for greater resistance to corrosion
  • Class 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" Stainless Steel Cap
T304 1" Stainless Steel Cap
SKU: K416-16
(2)
1"

You May Also Need

T304 1" Stainless Steel Square Head Plug
SKU: K417-16
Merit Brass

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quailty and price

Not much to add here, but we like to SS for both air and hydronic systems, and Supply house prices are half what our local supplier charges!
Craig - a solar designer
Laughlin, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great access to stainless fittings.

You keep a better stock of stainless steel nipples and fittings than my 4 local suppliers combined. And, as always, your price is competitive or better.
The Unaplumber
Grand Junction, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy