Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Cross
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Cross

Brand:
Bluefin
SKU:
SLX100
Rating:
(0)
Q&A:
(0)
T304 1" Stainless Steel Cross
Magnifying glass
Hover image to zoom
$21.73 each
BOX UP & SAVE 10%
$195.50 box of 10
$19.55 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
T304 1" Stainless Steel Cross
SKU:K410-16
(2)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
1"
T304 1" Stainless Steel Cross
SKU: K410-16
1"

You May Also Need

T304 1" x 3/4" Stainless Steel Hex Bushing
SKU: K414-1612
Merit Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy