Apply to be a TradeMaster!
Main product image of 1" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom

1" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

Brand:
Boshart
SKU:
SSBV304-10
Rating:
(3)
Q&A:
(0)
1" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom
$25.01 each
In Stock
In Stock
Get 174 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Note: This valve is constructed with a 2 piece body.

1" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

For water well, plumbing, irrigation and other light duty applications. Not to be used in steam, chemical or industrial applications.

Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 1000 PSI CWP
  • CWP - Cold Working pressure, is an indication of the pressure rating for valves at a temperature range of up to +100°F (37°C)
  • Max Temperature Rating: 248°F (120°C)
  • Full port design
  • Two piece investment cast body
  • Blow-out proof stem
  • Solid Stainless Steel Ball - sizes 1/4" through 1-1/4"
  • Hollow Stainless Steel Ball - sizes 1-1/2" through 4"
  • PTFE seats / PTFE stem packing
  • Stainless steel handle with blue plastic sleeve

Specs

–
Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Pressure Rating:

600 psi

210 PSI @ 250ºF

Valve Construction:

2 piece

Handle Style:

Lever

Material:

Stainless Steel

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 1" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA10
Boshart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice s/s products

Just as advertised. Quality products!
Jay
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely would by this product again.

Stainless steel is always a better option to avoid corrosion in my opinion.
Dan
Appomattox VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good 2 piece valve

Exactly what I ordered, Stainless steel , better than brass. Good price and fast shipping
Frenchie
Whidbey Island WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy