Apply to be a TradeMaster!
Main product image of 1/2" Press x 1/4" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 1/4" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Bluefin
SKU:
SSQ050PR-025CS
Rating:
(2)
Q&A:
(0)
1/2" Press x 1/4" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$8.45 each
BOX UP & SAVE 15%
$71.80 box of 10
$7.18 each
In Stock
In Stock
Get 123 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2" x 1/4"
Body Pattern: 
Straight
Inlet Type: 
Press
Type: 
1/4 Turn
1/4 TurnMulti-Turn
Finish: 
Chrome

This item replaces: P-82214PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Lead Free
Yes

Description

–
NOTE: Proper installation requires fully inserting the copper pipe and pressing both sealing rings.

Bluefin Chrome Plated Lead Free 1/2 Inch Press x 1/4 Inch OD Compression Quarter Turn Straight Stop Valve

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Type:

Press

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Type
CURRENT ITEM
Product Image of 1/2" Press x 1/4" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
1/2" Press x 1/4" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
SKU: SSQ050PR-025CS
(2)
Brass
Chrome
Supply Stop
1/2" x 1/4"
Press

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Great product
Sawdust
West Virginia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

seem to work just fine

Seem to work fine no complaint from my techs
Jim
04038
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy