Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)

Brand:
Bluefin
SKU:
ASQ050PR-038CS
Rating:
(5)
Q&A:
(2)
1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$9.87 each
BOX UP & SAVE 20%
$79.00 box of 10
$7.90 each
In Stock
In Stock
Get 1,718 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Press

This item replaces: P-81212PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Lead Free
Yes

Description

–

Proper installation requires fully inserting the copper pipe and pressing both sealing rings.

1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Type:

Press

Outlet Type:

OD Compression

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Type
Brass
Chrome
Supply Stop
1/2" x 3/8"
Press
1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
SKU: P-81212PR-NL
Brass
Chrome
Supply Stop
1/2" x 3/8"
Press

You May Also Need

1/2" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV050
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

i would buy this product again

AAA
rob
PA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well worth it - best price in town

replaced 2 bathroom vanity tops and all of the 30 year valves were shot - couldn't either open or shut. These made it easy to remove and replace without a tight space to sweat new valves consideration
Mike
Phila, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent valve!

Excellent product, smooth operation, very reliable.
JC
Staten Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CRACKED Quarter Turn Press Angle Stop

I should have checked for updated installation instructions. When I first ordered these a year ago, I was told by Supplyhouse Staff(during a associate help chat) to press both rings. So, that's what I did just recently with two valves. Bad idea. When You press the ring closest to the valve body, it splits the back of the valve open and leaks bad. Still a really good valve for the money.
Jim
MA
2 years ago
Was this review helpful to you?

Interesting That It Has Two O-rings

These Angle Stops Are Meant To Be Pressed Twice. There's Two O Rings Like On A Press Coupking. Cheap Plastic Handle, But It Works.
Sam The Plumber
Lima, Ohio
3 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: So was this confirmed that each o ring press slot needs to be pressed on the 1/2" side?

Asked by Argos 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Argos! You only press the bottom one further from the valve, you do not press the one closer to the valve body.

Was this review helpful to you?

Q: Just as Plumbum asked, is this fitting supposed to be pressed twice? The fitting appears to have two identical raised rings that a press jaw would seat itself on to make the press. Other manufacturers only have one raised ring for this press connection.

Asked by MATTHEW 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Matthew. The side with the top raised ring (closest to the handle) has already been pressed onto the valve. The only press connection that needs to be made would be a single 1/2" press on the open end with the other raised ring.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy