Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 20 GA with Cleanout
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 20 GA with Cleanout

Brand:
Bluefin
SKU:
TB120-150-B
Rating:
(3)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap w/ Box Escutcheon, 20 GA with Cleanout
Magnifying glass
Hover image to zoom
$16.62 each
BOX UP & SAVE 9%
$377.50 box of 25
$15.10 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA with Cleanout

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Brass Alloy:

H63

Gauge:

20

Features:

with Cleanout

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Highly Recommended

Great product, good price.
Graylon Group
Baltimore, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Good quality product at a reasonable price, in comparison to the many other brands on the market that we priced.
Graylon Group
Perry Hall, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price great service

had a little issue with the product customer service response was very quick to resolve the issue
CHAIM
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy