Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Branch)
Magnifying glass
Hover image to zoom

1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Branch)

Brand:
Bluefin
SKU:
TB222-150-8B75
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Branch)
Magnifying glass
Hover image to zoom
$15.09 each
BOX UP & SAVE 10%
$339.50 box of 25
$13.58 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Branch), P38064
SKU:P38064
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass

Description

–
Bluefin 1-1/2 Inch chrome dishwasher tailpiece, 8 Inches long, with a 3/4 Inch branch

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

Gauge:

22

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Gauge
Chrome
1-1/2"
8"
Brass
22

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy