Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Copper)
Magnifying glass
Hover image to zoom

1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Copper)

SKU:
210-086
Rating:
(4)
Q&A:
(0)
1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Copper)
Magnifying glass
Hover image to zoom
$16.40 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
3/4" Copper Pipe Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

Gauge:

22

Connection Type:

3/4" Copper Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Gauge
CURRENT ITEM
Product Image of 1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Copper)
1-1/2" x 8" Chrome Dishwasher Tailpiece (3/4" Copper)
SKU: 210-086
(4)
Chrome
1-1/2"
8"
Brass
22
Chrome
1-1/2"
8"
Brass
22

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fit well

The 1/2" inlet is unique used them in the past good price too.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Another good item to add to your shop stock. Not everyone is going to have a garbage disposer. These are a great price and a great addition on if your already ordering stuff and need to get to that $99 for free shipping.
Mario the Plumber
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordering made Easy

The convenience of ordering material while on a jobsite is the Best and knowing they will arrive Promptly.
ENR Plumbing
San Antonio, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Use it together with Ptrap and done.
Aliare
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy