Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon

Brand:
Bluefin
SKU:
TB417-150-B
Rating:
(3)
Q&A:
(0)
1-1/2" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom
$43.70 each
BOX UP & SAVE 9%
$999.00 box of 25
$39.96 each
In Stock
In Stock
Get 46 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Slip-Joint connection with Box Escutcheon

Specs

–
Finish:

Chrome

Size:

1/2"

Gauge:

17

Material:

Brass

Brass Alloy:

H63

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Gauge
Material
Connection Type
Chrome
1/2"
17
Brass
Slip-Joint
1-1/2" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
SKU: 12916-K
Chrome
1/2"
17
Brass
Slip-Joint

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

17 Gage

Unusual to find 17 gage kitchen drain pipe these days. Super Thanks for carrying it.
Mack CO
Colorado
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The product was a perfect fit for my bathroom pipe replacement.
Triesha
Brooklyn, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality but needed to modify

S-trap for new construction are not permitted. I therefore needed to add aav to system to maintain code.
D
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy