Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom

1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers

Brand:
Bluefin
SKU:
TB322-150-8SJ
Rating:
(2)
Q&A:
(0)
1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 8%
$214.75 box of 25
$8.59 each
Backorder
Backorder
Get it Fri, Feb 19 - Fri, May 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers

Specs

–
Finish:

Chrome

Product Type:

Extension Tube

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
SKU: TB322-150-12SJ
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Fit as it should. Would purchase again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Good quality
JED
Syracuse,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy