Apply to be a TradeMaster!
Main product image of 1-1/2", 17 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2", 17 Gauge, Double Offset (Rough Brass)

Brand:
Bluefin
SKU:
TB6U17-150
Rating:
(2)
Q&A:
(0)
1-1/2", 17 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom
$23.28 each
BOX UP & SAVE 9%
$531.50 box of 25
$21.26 each
In Stock
In Stock
Get 72 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Material
Brass

Description

–
1-1/2", 17 Gauge, Double Offset (Rough Brass)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With UPC bar code
  • With nuts & washers

Specs

–
Size:

1-1/2"

Finish:

Rough Brass

Brass Alloy:

H63

Connection Type:

Slip-Joint

Gauge:

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 12" Rough Brass Slip Joint Waste Bend, 17 GA
SKU: TB5U17-150-12SJ
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality

Fast shipping great service!
Resident manager
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I love getting a heavier gauge product that I cannot find in local stores or plumbing supplies. This goes for all the pieces I purchases with this order.
Joe local the janitor
Staten Island, New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy