Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Chrome Plated Slip Joint Extension Tube, 22 Gauge
Magnifying glass
Hover image to zoom

1-1/4" x 12" Chrome Plated Slip Joint Extension Tube, 22 Gauge

Brand:
Bluefin
SKU:
TB322-125-12SJ
Rating:
(0)
Q&A:
(0)
1-1/4" x 12" Chrome Plated Slip Joint Extension Tube, 22 Gauge
Magnifying glass
Hover image to zoom
$10.79 each
BOX UP & SAVE 18%
$221.75 box of 25
$8.87 each
In Stock
In Stock
Get 133 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

12"

Material:

Brass

Brass Alloy:

H63

Connection Type:

Slip-Joint

Gauge:

22

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Connection Type
Chrome
1-1/4"
12"
Brass
Slip-Joint
1-1/4" x 12", 22 GA CP Slip Joint Tailpiece, P38067
SKU: P38067
Chrome
1-1/4"
12"
Brass
Slip-Joint

You May Also Need

1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
SKU: TB120-150-BLCO
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy