Apply to be a TradeMaster!
Main product image of 1-1/4" 22 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" 22 Gauge, Double Offset (Chrome Plated)

Brand:
Everflow
SKU:
12212
Rating:
(2)
Q&A:
(0)
1-1/4" 22 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom
$11.33 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" 22 Gauge, Double Offset (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/4"

Material:

Metal

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Gauge
CURRENT ITEM
Product Image of 1-1/4" 22 Gauge, Double Offset (Chrome Plated)
1-1/4" 22 Gauge, Double Offset (Chrome Plated)
SKU: 12212
(2)
Chrome
1-1/4"
Metal
22
Chrome
1-1/4"
Brass
22
1-1/4" 22 GA, CP Offset
SKU: 240-9051C50
Chrome
1-1/4"
Metal
22

You May Also Need

1-1/4" x 8", 22 Gauge, Slip Joint Elbow (Chrome Plated)
SKU: TB622-125-8SJ
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

🤪

Material like paper 🙄
Vasya
San
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't find this at your big box store

Hard to find a 1-1/2" offset let alone a 1-1/4" offset at your local hardware stores. Plus, it's nearly 50% cheaper at SH.com.
L.C.W.
Carthage, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy