Apply to be a TradeMaster!
Main product image of 1-1/2" 22 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" 22 Gauge, Double Offset (Rough Brass)

Brand:
Bluefin
SKU:
TB6U22-150
Rating:
(0)
Q&A:
(0)
1-1/2" 22 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom
$10.25 each
BOX UP & SAVE 8%
$235.00 box of 25
$9.40 each
In Stock
In Stock
Get 62 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" 22 Gauge, Double Offset (Rough Brass)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Size:

1-1/2"

Finish:

Rough Brass

Material:

Metal

Gauge:

22

Connection Type:

Slip-Joint

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Finish
Material
Gauge
Connection Type
CURRENT ITEM
Product Image of 1-1/2" 22 Gauge, Double Offset (Rough Brass)
1-1/2" 22 Gauge, Double Offset (Rough Brass)
SKU: TB6U22-150
1-1/2"
Rough Brass
Metal
22
Slip-Joint
1-1/2" 22 GA, RB Offset
SKU: 240-9061R150
1-1/2"
Rough Brass
Metal
22
Slip-Joint

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy