Apply to be a TradeMaster!
Main product image of 1-1/2" or 1-1/4" Drain & Trap Connector
Magnifying glass
Hover image to zoom

1-1/2" or 1-1/4" Drain & Trap Connector

Brand:
Fernco
SKU:
DTC-150
Rating:
(1)
Q&A:
(0)
1-1/2" or 1-1/4" Drain & Trap Connector
Magnifying glass
Hover image to zoom
$3.54 each
BOX UP & SAVE 4%
$67.80 box of 20
$3.39 each
In Stock
In Stock
Get 318 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4"

Description

–
For easy connection of sink traps (1-1/2 or 1-1/4) to drain pipe or connection of sump pump to drain pipe.

Features:
  • The DTC-150 size connects 1-1/4" or 1-1/2" tubular traps to all common 1-1/4" or 1-1/2" drain piping.
  • The DTC-215 size connects 1-1/4" or 1-1/2" tubular traps to all common 2" drain piping, except copper. (For 2" copper, use DTC-150.)

Specs

–
Size:

1-1/2" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
CURRENT ITEM
1-1/2" x 1-1/4"
1-1/2" or 1-1/4" Tubular x 1-1/2" Drain & Trap Coupling
SKU: FRTDC150-125
1-1/2" x 1-1/4"

You May Also Need

4" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-44
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great when you need 'em.

These are for connecting your tubular pipe under a sink (either 1-1/2" or 1-1/4") to your drain pipe (either 1-1/2" or 1-1/4"). Normally I use these ONLY when there's a problem with connecting the proper size trap adapter to the drain pipe. For example: when the metal threads are corroded and won't take a trap adapter, or when you had to cut the old washer off, including cutting off the threads of the metal drain pipe.. BUT it's also useful in a pinch. For example: you have 1-1/4" tubular and a 1-1/2" metal drain pipe in the wall and you don't have the proper trap adapter on-hand and don't want to have to travel back to the parts store just to get that one part. ALWAYS keep at LEAST one of these on your work truck.
Plumb Crazy Plumber
West Memphis AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy