Apply to be a TradeMaster!
Main product image of 2.5" Tridicator, 3-3/8" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30 to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Tridicator, 3-3/8" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30 to 250-Degree (F))

Brand:
Bluefin
SKU:
TDB25-75-BKX
Rating:
(1)
Q&A:
(0)
2.5" Tridicator, 3-3/8" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30 to 250-Degree (F))
Magnifying glass
Hover image to zoom
$18.65 each
In Stock
In Stock
Get 166 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Mount
Back

Description

–
2.5" Tridicator, 3-3/8" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-250°F)

Specs

–
Max Temp (F):

250°F

Measures:

Pressure

Celsius

Fahrenheit

Dial Size:

2-1/2"

Min Temp (F):

30°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Max Pressure (PSI):

75

PSI Range:

0-75

Mount:

Back

Connection Type:

1/4" NPT

Type:

Dry

Length:

3-3/8"

Accuracy:

+/- 2%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Measures
Dial Size
Min Temp (F)
Max Temp (C)
CURRENT ITEM
250°F
Pressure
Celsius
Fahrenheit
2-1/2"
30°F
120°C
250°F
Pressure
Celsius
Fahrenheit
2-1/2"
30°F
120°C

You May Also Need

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
SKU: TR30-LM2-60/250
Boshart

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Temp gauge failed

I installed this on my water heater outlet line. It worked for several months, but then the temperature needle went over-range and became stuck against the pressure gauge needle. It's not possible that my water heater climbed over 250degF. Ultimately, the gauge failed. You get what you pay for.
Matt
Sparks, NV
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy