Apply to be a TradeMaster!
Main product image of Standard Bath Waste & 1-Hole Overflow Full Kit (PVC)
Magnifying glass
Hover image to zoom

Standard Bath Waste & 1-Hole Overflow Full Kit (PVC)

Brand:
Bluefin
SKU:
TPVFKF1C-TE
Rating:
(1)
Q&A:
(0)
Standard Bath Waste & 1-Hole Overflow Full Kit (PVC)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 145 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Standard waste and 1-hole overflow full kit with chrome plated friction lift drain. Includes bar and 1-hole face plate.

Specs

–
Drain Type:

Lift & Turn Drain

Face Plate:

One-Hole

Material:

PVC

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great a little pricey but good quality

Works great
Jakeh
Ellijay ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy