Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"

Brand:
Bluefin
SKU:
VPRC-1200
Rating:
(1)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom
$10.18 each
BOX UP & SAVE 15%
$103.80 box of 12
$8.65 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a Rubber/Cork Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

12" x 12"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Product Image of Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
SKU: VPRC-1200
(1)
Vibration Pad
HVAC
12" x 12"
50
7/8"
Vibration Pad
HVAC
12" x 12"
50
7/8"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Anti-Vibration pads rock!

All in one combo washer ROCKS the house when in default (HIGH) spin cycle. The anti- vibration pads helped greatly where the anti-vibration shoes did not. Easy to install.
MeanJean
North Idaho
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy