Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"

SKU:
MP-12C
Rating:
(1)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom
$47.60 each
In Stock
In Stock
Get 2 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Highest quality elastomeric oil resistant padding. Designed to withstand 50 psi. The rubber pads are corrugated on both sides. The cork is laminated between two corrugated pads. Ideal for air conditioners, compressors, cooling towers, presses, machines, etc.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

12" x 12"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Product Image of Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
Rubber/Cork Anti-Vibration Pad 12" x 12" x 7/8"
SKU: MP-12C
(1)
Vibration Pad
HVAC
12" x 12"
50
7/8"
Vibration Pad
HVAC
12" x 12"
50
7/8"

You May Also Need

Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
SKU: MP-6C
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

This anti-vibration pad seems pretty well made. I put it under a water pressure booster pump to cut down on pump noise, and so far it's working well.
Dan
Alexandria, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy