Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"

Brand:
Bluefin
SKU:
VPRC-600
Rating:
(2)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
Magnifying glass
Hover image to zoom
$2.75 each
BOX UP & SAVE 15%
$27.96 box of 12
$2.33 each
In Stock
In Stock
Get 1,219 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a Rubber/Cork Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

6" x 6"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Product Image of Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
Rubber/Cork Anti-Vibration Pad, 6" x 6" x 7/8"
SKU: VPRC-600
(2)
Vibration Pad
HVAC
6" x 6"
50
7/8"
Vibration Pad
HVAC
6" x 6"
50
7/8"

You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Appears to work well but advertised length a bit short

Just got these in so haven't had a chance to extensively utilize them (I'm sure they'll work great) but the cut size was a bit short of the advertised 6" x 6" (nearly quarter of an inch short). I ordered 3 different sizes of various quantities and all are slightly miss cut but the 6"x6" were the worst in this regard. Still useable for my needs but because of this I'll have to make further adjustment's.
D
MA
1 years ago
Was this review helpful to you?

Good base for equipment

I mounted a dust collector onto a workbench with these under the base.
Gowanus Cutter
Brooklyn, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy