Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8"

Brand:
Bluefin
SKU:
VPRC-300
Rating:
(0)
Q&A:
(0)
Rubber/Cork Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom
$0.77 each
BOX UP & SAVE 16%
$23.40 box of 36
$0.65 each
In Stock
In Stock
Get 2,700 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a Rubber/Cork Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

3" x 3"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
3" x 3"
50
7/8"
Vibration Pad
HVAC
3" x 3"
50
7/8"

You May Also Need

Rubber/Cork Anti-Vibration Pad, 4" x 4" x 7/8"
SKU: VPRC-400
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy