Apply to be a TradeMaster!
Main product image of VCMA-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom

VCMA-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)

SKU:
554425
Rating:
(61)
Q&A:
(3)
VCMA-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom
$73.44 each
In Stock
In Stock
Get 196 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
Designed for automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible or practical. Also suitable for high efficiency oil and gas-fired condensing furnace and condensing boiler equipment.

Features:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate

Specifications:
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts

Specs

–
Shutoff Head (ft.):

20'

Includes:

Safety Switch

Horse Power:

1/30

Voltage:

115V

Flow at 1 FT Head:

80 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

4.89 out of 61 reviews
100% would recommend this product
4.89
out of 61 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

This is replacing the same model

Because the failed unit was the same model, I take away 1 star for life span, otherwise it works exactly as described. A lot of reviews describe the poor design of the check valve and that is is subject to failure. This is supported by the fact that the company offers a replacement check valve to replace the existing one when it fails. To address this shortcoming, I added an additional, more robust, check valve just above the the first one. Ref this part number here. ( 1/2" PVC In-Line Check Valve w/ SS Spring (Threaded) SKU: PVCVT050 Brand: Bluefin ). this is a spring loaded check valve and I tested the pump to a head of about 4 feet and it pumped through this other check valve just fine.
VS

Most Liked Negative Review

Always a chance of a manufacturer defect

This pump failed and overflowed on the carpet shortly after installation. After a good slap with my hand, it pumped it's tank. Supply house replaced it, but not without a bit of pressure to do it promptly and not wait weeks for a return evaluation and approval
Showing 1-10 of 61 reviews

Reliable and fast

Hooked it up, plugged it in and it's been working smoothly ever since. The 80GPH rate is quick, every interval that it turns on for usually lasts about 11-15 seconds with condensate coming from a 48K air handler.
Adam
NYC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Condensate pump works great
JB
MA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Redundant for back up

Bought this for a back up so it is still in the box
Jutland
Red Lion PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used these for years

Very reliable, my experience is that they last 5-10 years if your clean reservoir and underside periodically (note I haven't had very good results using tabs in place of a manual cleaning with white vinegar). I always keep a spare on hand, normally the pump becomes noticeably louder as it starts to fail.
Andy
Freehold, NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product to deal with condensate from a tankless heater

This little pump solved the problem of dealing with the condensate from my tankless water heater. Works great and is very quiet.
myoldhouse
highland park, il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid dependable unit

This is a future "backup" replacement for the exact same model currently in use in our home. This has proven to be an excellent and dependable unit, but our old one is about 5 years old and I want to be ready with a new one whenever it finally gives out. My experience with buying from SupplyHouse was perfect. I have purchased from them several times before and they always ship fast and pack extremely well. I have no doubts when buying from SupplyHouse.
Rob R
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again.

This replaced an over 9 year old pump. Very happy with its performance so far.
B
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid well made product.

Overall very satisfied with Supply House and the product purchased.
GR
Adirondacks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Clear directions. Was delivered quickly.
Louise
Pueblo Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is there a warranty on this pump?

Asked by ASKAnn 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1 year warranty from date of purchase.

Was this review helpful to you?

Q: what do the 2 separate wires attach to?

Asked by axeman 11 years ago

Add your answer

* Required Field
-

They attach to the relay circuit for the A/C compressor and interrupt the power and shut down the system if the condensate tank overflows, thus preventing flooding.

Was this review helpful to you?

Q: Do not see the wires for the safety switch on the unit

Asked by Jeff 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are 2 wires for the safety switch located on the back of the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy