Note: This product requires a ProPEX Expander Tool
1/2" Expansion PEX Washing Machine Outlet Box
Features:
| Drain Connection: | 2" |
|---|---|
| Inlet Type: | PEX Expansion |
| Product Type: | Washing Machine Outlet Box |
| Size: | 1/2" |
| PEX Size: | 1/2" |
| Standards Met: | CSA B125.1 ASME A112.18.1 ASTM F1960 |
| Material: | Brass |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |
| Max Pressure (PSI): | 200 |
| Max Temp (F): | 200°F |
| Brass Alloy: | C85710 |