Apply to be a TradeMaster!
Main product image of 3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)

SKU:
PRO1H12
Rating:
(2)
Q&A:
(0)
3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom
$15.22 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4" x 3/4"
Length (Inches): 
12"
12"18"24"
Connection Type: 
FIP x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
12"
Product Highlight: Warranty
5 Year Warranty

Description

–
The 12" Water Heater Connector comes equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, so they cannot fall out. Connector will not kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Braided Stainless Steel with Polymer Core and Heavy-Duty Brass Hex Nuts
  • Exceptional Flexibility for Fast, Easy Installation
  • Connector Does Not Kink or Crease
  • Carded
  • Wide Variety of Water Supply Fittings Available

Specs

–
Length:

12"

Connection Type:

FIP x FIP

Application:

Water Heater

Type:

Braided

Material:

Stainless Steel

Size:

3/4" x 3/4"

Warranty:

5 Year

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length
Connection Type
Application
Material
Size
CURRENT ITEM
Product Image of 3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
SKU: PRO1H12
(2)
12"
FIP x FIP
Water Heater
Stainless Steel
3/4" x 3/4"
12"
FIP x FIP
Water Heater
Braided Stainless Steel
3/4"

You May Also Need

3/4" MIP Barstock Hex Brass Nipple (Lead Free)
SKU: 930-613001
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

3/4 " s.s. Flex connectors

Flex connectors are built well. Price was good , and extremely fast shipping
Jeff
Weatherford, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

I had leaky fittings that I believe were to slight misalignment of pipes and this worked great. Be sure to check with local building codes because in some areas, these aren't legal.
barry the rebel
Roscoe,Il
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy