Apply to be a TradeMaster!
Main product image of 3/4" Male NPT x 1" NPSF Water Meter Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male NPT x 1" NPSF Water Meter Coupling (Lead Free)

Brand:
Bluefin
SKU:
WMC075
Rating:
(15)
Q&A:
(0)
3/4" Male NPT x 1" NPSF Water Meter Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$16.48 each
BOX UP & SAVE 15%
$140.20 box of 10
$14.02 each
In Stock
In Stock
Get 413 Thu, Jul 9
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 1"
Product Highlight: Connection Type
MNPT x NPSM Connection

Description

  • Heavy cast brass
  • Complete with gasket
  • NSF/ANSI/CAN 61
  • Lead Free

Specs

Product Type:

Meter Coupling

Size:

3/4"

1"

Connection Type:

MNPT x NPSM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 3/4" Male NPT x 1" NPSF Water Meter Coupling (Lead Free)
3/4" Male NPT x 1" NPSF Water Meter Coupling (Lead Free)
SKU: WMC075
(15)
Meter Coupling
3/4"
1"

You May Also Need

3/4" MIP x 1" FIP Water Meter Elbow (Lead Free)
SKU: 433L9004LF
Matco-Norca

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Very Fast Shipping

Great Service. Placed order at 11:30 AM; it arrived via UPS next day at 5:00 PM. Exact replacements for a meter swap-out job.
Turk
Pittsburgh, PA, Area
8 months ago
Was this review helpful to you?

Fast Shipping and Good Product

We used this on our irrigation system at an apartment building. It arrived quickly and worked great!
Emma
Portland, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I use on every new meter install, it's a great price for the product, the only downside is the length in some cases I need them to be shorter.
Smitty
Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again if needed

I could not this product in the local big stores hardware stores.
Jones
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely satisfied

It was exactly what I needed, it was reasonably priced, and got to me very quickly. I couldn't ask for more than that.
Bond55
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter connector

worked out with customer provided part which was excluded when purchased
Jim
Ashton, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits as expected

Used to replace old worn-out fitting on the water meter. Perfect fit.
Handyman Phil
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to shop for plumbing assoiceries

Quick shipping speed. Great communication. The best place to shop for plumbing needs
Handyman of Garland
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product delivered fast!

Gotta love Supply House for all of your plumbing needs.
Charlie
Nassau County, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Water meter installments and plumbing repairs.
Jaco
Santa Cruz, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy