Apply to be a TradeMaster!
Main product image of 1/2" Press 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom

1/2" Press 574 Brass RPZ Backflow Preventer (Low Lead)

Brand:
Caleffi
SKU:
574064A
Rating:
(0)
Q&A:
(1)
1/2" Press 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom
$248.90 each
In Stock
In Stock
Get 45 Wed, Oct 7
Order by today, receive Wednesday
Size: 
1/2"
Connection Type: 
Press x Press
FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
The backflow preventer can be used in all plumbing systems where there is danger of the potable water supply system being contaminated. It prevents an accidental reduction in the pressure in the distribution system from causing backflow from contaminated water in user installations.

Specifications:
  • Low lead brass body
  • Max working pressure: 150 psi
  • Max working temp: 150°F
  • Compliance with the following codes: IPC, IRC and UPC for use in accordance with the U.S. and Canadian plumbing codes
  • Compliance with the following standards: ASSE 1013, NSF/ANSI 372 - 2016, Drinking Water System Components - Lead Content, Reduction of Lead in Drinking Water Act, California Health and Safety Code 116875, S.3874, Reduction of Lead in Drinking Water Act
  • Size: 1/2"
  • Connection Type: Press

Specs

–
Features:

Standard

Size:

1/2"

Connection Type:

Press x Press

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Good afternoon, I bought this item back in September and now the town inspector is asking for a back up repair kit on site. Do you guys have one of these items?

Asked by Jamey 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jamey, thanks for writing in. However, there is not a full rebuild kit sold for this item. However, we have some repair items for it. The SKUs are 59978, 59977, and 59979.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy