Apply to be a TradeMaster!
Main product image of 2" Wafer Butterfly Valve w/ DA52V Double-Acting Actuator
Magnifying glass
Hover image to zoom

2" Wafer Butterfly Valve w/ DA52V Double-Acting Actuator

Brand:
Bonomi
SKU:
DAN500S-2
Rating:
(0)
Q&A:
(0)
2" Wafer Butterfly Valve w/ DA52V Double-Acting Actuator
Magnifying glass
Hover image to zoom
$274.47 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Standards Met
NSF 372, NSF 61, ANSI 61, ANSI 372 Standards Met

Description

–
2" N500S Rubber-Lined Direct Mount, Wafer Style Butterfly Valve with EPDM Seats and SS Disc w/ Double Acting Pneumatic Actuator

Bonomi North America series DAN500S feature the N500S, Direct mount cast iron wafer style, epoxy coated, resilient seat butterfly valves, with EPDM seat are NSF/ANSI 61/372 certified. The N500S has a stainless steel disc.This series offers a dual stem design and ISO 5211/DIN 3337 direct mounting for high cycle automation capabilities. In addition, the N500S series features a phenolic-backed cartridge seat design which offers a 250 CWP maximum pressure rating, and conforms to ANSI B16.1.
The Valbia pneumatic actuator comes with a hard-anodized aluminum body, and powder coated end caps. In addition, all Valbia pneumatic actuators are standardly furnished with elevated temperature seals to 302F. The patented side loaded limit stops never enter the piston chamber eliminating extra possible leak paths.

Actuator Features:
  • Hard anodized extruded aluminum body
  • Concentric spring sets
  • Die cast aluminum end caps
  • Solid steel barstock pinion (not casting)
  • 0°-90° rotation adjustment cam
  • 0°-90° rotation adjustment bolts
  • POM piston guides
  • Mininum air pressure rating: 80 psi
  • Maximum air pressure rating: 116 psi
  • Working temperature: -4°F - 302°F
  • No lubrication maintenance required for the entire actuator lifetime
  • 100% factory tested
Valve Features:
  • ISO 5211 Direct Mount/Square Stem
  • Epoxy coated Ductile Iron Wafer body
  • Stainless steel disc
  • EPDM resilient seat (-30°F to 250°F)
  • 530S - VITON seats (10°F to 300°F)
  • 540S - BUNA seats (10°F to 250°F)
  • API609 face to face flange
  • Floating dual shaft disc design
  • MSS SP 67 compliant
  • No pins in disc prevent potential leak points
  • NSF/ANSI 61, 372 approved

Specs

–
Actuator Type:

Pneumatic

Standards Met:

NSF 372

NSF 61

ANSI 61

ANSI 372

Body Type:

Wafer

Size:

2"

Connection Type:

Wafer

Fail Safe Mode:

Fail In Place

Max Pressure (PSI):

250

Product Type:

Butterfly Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy