Bonomi Butterfly Valves are rubber-lined, direct mount valves with EPDM seats and a stainless steel disc, paired with electric or pneumatic actuators. The listings include wafer and lug body styles in sizes such as 2, 2-1/2, 3, and 4 inch. The N500S and N501S series valves are cast iron, epoxy coated, and NSF/ANSI 61/372 certified. Both series offer a dual stem design and ISO 5211/DIN 3337 direct mounting for high cycle automation capabilities. Actuator choices include double acting pneumatic, spring return pneumatic, and electric models, such as the 4 inch lug valve with a 24V AC/DC metal electric actuator. Picking the correct body style, size, and actuator matters because those choices set how the valve mounts, how it is controlled, and whether the job needs electric power or an air supply.
Subcategories
Buying Guide
Start with line size and body style. The listings cover 2, 2-1/2, 3, and 4 inch sizes in wafer and lug styles, so match the valve to the pipe size and the connection type on the job. Next, pick the actuator type. Double acting and spring return pneumatic actuators, such as the DA63V, SR75V, and SR100V, run on an air supply, while electric actuators, such as the VB030M-003 and VB060M-002, run on electrical power. Then match voltage. The VB060M-002 is listed at 24V AC/DC and the VB030M-003 at 100-240VAC, so match the control voltage to the job. Review the fail safe mode as well. The 4 inch lug, 3 inch wafer, and 2 inch wafer valves listed here show a fail in place mode. When comparing Bonomi Butterfly Valves, check the pressure data and standards. The MEN501S series lists a 250CWP maximum pressure rating and dead-end service to 100 PSI, and the listed valves carry NSF 61 and NSF 372 standards. The MEN500S series also uses a phenolic-backed cartridge seat design. Finally, confirm materials and mounting. The listed valves use EPDM seats and a stainless steel disc, and the series offer ISO 5211/DIN 3337 direct mounting, so confirm the actuator mounting before ordering. Each listing is a valve and actuator package, so order by the complete model description.
Frequently Asked Questions
What is the difference between wafer and lug butterfly valves?
Bonomi Butterfly Valves in this category come in wafer and lug body types. The 3 inch DAN500S, 4 inch SRN500S, and 2 inch MEN500S are wafer style, while the 2-1/2 inch SRN501S and 4 inch MEN501S are lug style. Check the connection type on the listing before ordering.
What actuator options come with Bonomi butterfly valves?
Bonomi Butterfly Valves in this category include double acting pneumatic (DA63V), spring return pneumatic (SR75V and SR100V), and electric (VB030M-003 and VB060M-002) actuator packages. Each listing is a valve and actuator package. Match the actuator to the control power on the job.
Are Bonomi butterfly valves NSF certified?
Bonomi Butterfly Valves in the N500S and N501S series are described as NSF/ANSI 61/372 certified, and the listings carry NSF 61 and NSF 372 standards. The valves use EPDM seats and a stainless steel disc. Confirm certification on the exact model before specifying one.
What is the maximum pressure rating on a Bonomi butterfly valve?
Bonomi Butterfly Valves in the MEN501S series list a 250CWP maximum pressure rating with dead-end service to 100 PSI. The series also conforms to ANSI B16.1 and ANSI B16.5. Pressure ratings are series specific, so check each model before use.
What fail safe mode do Bonomi butterfly valves have?
Bonomi Butterfly Valves with a fail in place mode include the 4 inch lug MEN501S, the 3 inch wafer DAN500S, and the 2 inch wafer MEN500S packages. Fail safe mode is not stated in the data for the spring return models. Confirm the failure behavior in the product documentation before specifying.