Apply to be a TradeMaster!
Main product image of 3" Wafer Butterfly Valve w/ VB030M-002 24V AC/DC Metal Electric Actuator
Magnifying glass
Hover image to zoom

3" Wafer Butterfly Valve w/ VB030M-002 24V AC/DC Metal Electric Actuator

Brand:
Bonomi
SKU:
MEN500S-002-3
Rating:
(0)
Q&A:
(0)
3" Wafer Butterfly Valve w/ VB030M-002 24V AC/DC Metal Electric Actuator
Magnifying glass
Hover image to zoom
$602.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Standards Met
NSF 372, ANSI 372, ANSI 61, NSF 61 Standards Met
Product Highlight: Voltage
24V

Description

–
3" Rubber-Lined Direct Mount, Wafer Style Buttefly Valve with EPDM Seats and SS Disc with Valbia Metal Electric Actuator, 24V AC/DC

Bonomi North America series MEN500S packages include cast iron, epoxy coated, wafer style, resilient EPDM seat butterfly valves are NSF/ANSI61/372 certified. This series offers a dual stem design and ISO 5211/DIN3337 direct mounting for high cycle automation capabilities. In addition, the MEN500S series features a phenolic -backed cartridge seat design which offers a 250CWP maximum pressure rating, dead-end service to 100 PSI, and conforms to ANSI B16.1 and ANSI B16.5 The MEN500S series also includes a rugged aluminum polyester powder coated metal housing NEMA 4 electric actuator, with standard features such as 2 extra limit switches, heater and thermostat, torque limiter, dual voltages, bubble type position indicator and a 75% duty cycle motor.

Actuator Features:
  • Dual Voltages
  • CSA, UL approved
  • 24V AC/DC
  • ISO 5211 dual patterns
  • 75% Duty Cycle
  • High-Strength, Die Cast Aluminum
  • Powder Coated Housing
  • Temperature Range -4°F to 131°F
  • NEMA 4 Housing
  • Two Auxiliary Switches Standard
  • Torque limiter standard
  • 1/2" Conduit connections
Valve Features:
  • Size: 3"
  • ISO 5211 Direct Mount/Square Stem
  • Epoxy coated Ductile Iron Wafer body
  • Stainless steel disc
  • EPDM resilient seat (-30°F TO 250°F)
  • 530S - VITON seats (10°F TO 300°F)
  • 540S - BUNA seats (10°F TO 250°F)
  • API609 face to face flange
  • Floating dual shaft disc design
  • MSS SP 67 compliant
  • No pins in disc prevent potential leak points
  • NSF/ANSI 61, 372 approved

Specs

–
Fail Safe Mode:

Fail In Place

Standards Met:

NSF 372

ANSI 372

ANSI 61

NSF 61

Size:

3"

Connection Type:

Wafer

Body Type:

Wafer

Voltage:

24V

Product Type:

Butterfly Valve

Max Pressure (PSI):

250

Actuator Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy