Apply to be a TradeMaster!
Main product image of 6" Lug Butterfly Valve w/ VB190M-002 24V AC/DC Metal Electric Actuator
Magnifying glass
Hover image to zoom

6" Lug Butterfly Valve w/ VB190M-002 24V AC/DC Metal Electric Actuator

Brand:
Bonomi
SKU:
MEN501S-002-6
Rating:
(0)
Q&A:
(0)
6" Lug Butterfly Valve w/ VB190M-002 24V AC/DC Metal Electric Actuator
Magnifying glass
Hover image to zoom
$1,488.20 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 52.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Standards Met
NSF 372, ANSI 61, ANSI 372, NSF 61 Standards Met
Product Highlight: Voltage
24V

Description

–
6" Rubber-Lined Direct Mount, Lug Style Butterfly Valve with EPDM Seats & SS Disc w/ Valbia Metal Actuator, 24V AC/DC

This series offers a dual stem design and ISO 5211/DIN3337 direct mounting for high cycle automation capabilities. In addition, the MEN501S series features a phenolic -backed cartridge seat design which offers a 250CWP maximum pressure rating, dead-end service to 100 PSI, and conforms to ANSI B16.1 and ANSI B16.5 The heavy duty industrial EXM series electric actuator features a direct mount CSA certified NEMA 4X,7,8, and 9 housing, with 2 auxiliary switches, 1/2" conduit connections, built in thermal overload protection, heater & thermostat, clutch-less manual override, and a temperature range of -22°F to 156°F.

Actuator Features:
  • Dual Voltages
  • CSA, UL approved
  • 24V AC/DC
  • ISO 5211 dual patterns
  • 75% Duty Cycle
  • High-Strength, Die Cast Aluminum Powder Coated Housing
  • Temperature Range -4°F to 131°F
  • IP68/Type 4X Housing
  • Two Auxiliary Switches Standard
  • Torque limiter standard
  • 1/2" Conduit connections
Valve Features:
  • Size: 6"
  • ISO 5211 Direct Mount/Square Stem
  • Epoxy coated Ductile Iron Lug body
  • EPDM resilient seat (-30°F TO 250°F)
  • 531S - VITON seats (10°F TO 300°F)
  • 541S - BUNA seats (10°F TO 250°F)
  • API609 face to face flange
  • Floating dual shaft disc design
  • MSS SP 67 compliant
  • No pins in disc prevent potential leakpoints
  • NSF/ANSI 61, 372 approved

Specs

–
Actuator Type:

Electric

Max Pressure (PSI):

250

Body Type:

Lug

Standards Met:

NSF 372

ANSI 61

ANSI 372

NSF 61

Fail Safe Mode:

Fail In Place

Product Type:

Butterfly Valve

Size:

6"

Connection Type:

Lug

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy