Apply to be a TradeMaster!
Main product image of Therm 830 ES LP Whole House Tankless Water Heater, Input 175 MBH
Magnifying glass
Hover image to zoom

Therm 830 ES LP Whole House Tankless Water Heater, Input 175 MBH

Brand:
Bosch
SKU:
7703411074
Rating:
(0)
Q&A:
(0)
Therm 830 ES LP Whole House Tankless Water Heater, Input 175 MBH
Magnifying glass
Hover image to zoom
$2,031.37 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 74.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Connection Size
3/4" NPT Connection
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric

Description

–
Therm 830 ES LP Whole House Tankless Water Heater, Input 175 MBH

Features:
  • Proven product reliability
  • Limited 15-year heat exchanger warranty§
  • Ultra low NOx Certified
  • Digital display for accurate temperature setting
  • Intelligent cascading up to 24 units
  • Approved for use with 1/2 gas line
  • Available in NG and LP configurations
  • 180F outlet water capability with high temp kit
  • Vent kit for outdoor installations

Specs

–
Fuel Type:

Propane

Application:

Residential

Commercial

Flow Rate (GPM):

0.5

Min Flow (GPM):

0.5

BTU (Max):

147000

BTU (Min):

18,300

Min Pressure (PSI):

30

Min Pressure (W.C.):

3.5" WC

Connection Size:

3/4" NPT

Energy Factor:

0.95

Energy Star Rated:

Yes

Installation Type:

Indoor/Outdoor

Vent Type:

Concentric

Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

80 Replacement Parts

Screw, 29109521220
SKU: 29109521220
Bosch
Jumper, 87044013760
SKU: 87044013760
Bosch
Washer, 87047010970
SKU: 87047010970
Bosch
Gasket, 87047010850
SKU: 87047010850
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy