Shop Limited Time Deals
Main product image of US3 Tronic 3000 C Under Sink Electric Tankless Water Heater (0.5 GPM)
Magnifying glass
Hover image to zoom

US3 Tronic 3000 C Under Sink Electric Tankless Water Heater (0.5 GPM)

Brand:
Bosch
SKU:
7736500685
Rating:
(0)
Q&A:
(0)
US3 Tronic 3000 C Under Sink Electric Tankless Water Heater (0.5 GPM)
Magnifying glass
Hover image to zoom
7736500685 has been discontinued
Discontinued August 21, 2016
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Tronic TR4000C-3 Under Sink Electric Tankless Water Heater
Brand:
Bosch
SKU:7738007415
(1)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v

Description

The Bosch Tronic 3000C compact point-of-use / under-sink tankless water heaters are designed to provide an endless supply of hot water for kitchen and bathroom sinks. These units provide 98% efficiency with minimal stand-by loss and most models are equipped with high/low kW settings.

Features:
  • 98% efficient with minimal stand-by loss
  • Ultra compact and light weight, saving valuable space
  • Copper heat exchanger with copper-sheathed heating elements
  • Units can be mounted horizontally or vertically (except model US12)
  • Model US12 features thermostatic control
  • No temperature / pressure relief valve is necessary (subject to local codes)
  • 5 year limited warranty

Specs

Flow Rate (GPM):

0.5

Water Connection:

3/4"

Connection Type:

Male Threaded

Max Temp (F):

135°F

Efficiency:

98%

Amperage:

30

Wire Size:

10 AWG

KW Input:

3.4

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

4 Replacement Parts

Thermal Cutout (P/Star & P/Star-Pro), 87387008660
SKU: 87387008660
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM