Shop Limited Time Deals
Main product image of WH27 Tronic 6000 C Whole House Electric Tankless Water Heater (0.8 GPM)
Magnifying glass
Hover image to zoom

WH27 Tronic 6000 C Whole House Electric Tankless Water Heater (0.8 GPM)

Brand:
Bosch
SKU:
7736503051
Rating:
(0)
Q&A:
(0)
WH27 Tronic 6000 C Whole House Electric Tankless Water Heater (0.8 GPM)
Magnifying glass
Hover image to zoom
7736503051 has been discontinued
Discontinued April 24, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Tronic TR6100C27 Whole House Electric Tankless Water Heater
Brand:
Bosch
SKU:7738007421
(2)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Amperage
120 Amps
Product Highlight: Voltage
208-240V

Description

Note: The WH27 requires 120 amp circuit protection through three 40 amp circuit breakers in the U.S. The home MUST have a minimum of 200 amp service.

The compact and powerful WH36, WH27 & WH17 electric tankless water heaters can be installed virtually anywhere for commercial or residential applications. Advantages include 97 % efficiency with minimal stand-by loss and a built-in flow sensor to ensure a constant output temperature to deliver endless hot water for 1-3 major applications at a time.

Features:
  • 97% thermal efficiency
  • Compact and lightweight
  • Electronic flow sensor
  • Element modulation provides a constant output temperature
  • Filter screen on inlet
  • New scale prevention technology
  • Improved temperature stability & control
  • 5 year limited warranty

Applications:
  • Commercial tenant improvements (ie: office suite with an attached bathroom / shower)
  • Garage apartments
  • In-law suites
  • Smaller homes

Specs

Flow Rate (GPM):

0.8

Water Connection:

3/4"

Connection Type:

Male Threaded

Water Pressure:

15 psi to 150 psi

Efficiency:

97%

Amperage:

120

KW Input:

26.85

Voltage:

208-240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

16 Replacement Parts

Inlet, 87387017340
SKU: 87387017340
Bosch
Outlet, 87387017290
SKU: 87387017290
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM