Apply to be a TradeMaster!
Main product image of Greentherm T-9800 SE 160 NG Tankless Water Heater (160000 BTU)
Magnifying glass
Hover image to zoom

Greentherm T-9800 SE 160 NG Tankless Water Heater (160000 BTU)

Brand:
Bosch
SKU:
7736503725
Rating:
(0)
Q&A:
(0)
Greentherm T-9800 SE 160 NG Tankless Water Heater (160000 BTU)
Magnifying glass
Hover image to zoom
$2,463.67 each
Backorder
Backorder
Get it Tue, Sep 22 - Thu, Oct 22

Lift Gate

This product weighs 85.55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Size
3/4" NPT Connection
Product Highlight: Vent Type
Direct Vent

Description

This condensing high-efficiency gas tankless water heater is the first of its kind. It delivers endless hot water on demand, along with a user-friendly high resolution color interface, easy installation, and best of all, peace of mind.

Product Features
  • Space-saving, state-of-the-art tankless design
  • Ultra efficient with UEF ratings up to 0.96
  • High resolution color LCD interface
  • Wi-Fi accessory & App increases functionality
  • Ability to control external pumps
  • Industry leading 22:1 turn down ratio
  • 60ft venting using 2" pipe
  • Ultra Low NOx Certified
  • Integrated freeze protection
  • Stainless Steel condensing heat exchanger
  • Dedicated outdoor unit eliminates the cost of a vent kit

Specs

BTU (Min):

9000

BTU (Max):

160000

Max Water Pressure:

150 psi

Connection Size:

3/4" NPT

Energy Factor:

0.96

Efficiency:

98%

Type:

Condensing

Vent Type:

Direct Vent

Installation Type:

Indoor Only

Includes:

Gas Conversion Kit

Flow Rate at 40F Temp Rise (GPM):

8.0

Flow Rate at 50F Temp Rise (GPM):

6.4

Flow Rate at 60F Temp Rise (GPM):

5.4

Flow Rate at 70F Temp Rise (GPM):

4.6

Fuel Type:

Natural Gas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

90 Replacement Parts

Gasket, 8738714967
SKU: 8738714967
Bosch
Gasket, 8738714966
SKU: 8738714966
Bosch
Gasket, 8738714964
SKU: 8738714964
Bosch
Pipe, 8738715021
SKU: 8738715021
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy