Apply to be a TradeMaster!
Main product image of Singular 4000 155,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

Singular 4000 155,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
SINGULAR-4000
Rating:
(0)
Q&A:
(1)
Singular 4000 155,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
$2,236.83 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12
BTU Input: 
155000

MANUALS (6)



Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
10 Year Heat Exchanger/5 Year Parts/1 Year Labor Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
155000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of 30% of project cost up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Bosch Rebate Center

Bosch Singular combi boilers are the "singular solution" for efficient, dependable home heating with up to 7.7 gallons per minute of domestic hot water production. Depending on incoming water temperature, Singular can run up to three showers and a dishwasher simultaneously. Singular is a wall-mounted combi boiler that can be used in many hydronic heating applications. Their small, lightweight form makes for easy installation, and the stainless steel heat exchanger system offers excellent performance at a cost-effective price. Singular is highly efficient, with a 95% AFUE rating; this makes your new system eligible for up to 75% savings in local and/or federal energy rebate programs.

Product Features
  • High-efficiency condensing combi wall boiler - 95% AFUE rating
  • Built-in boiler circulator pump
  • Stainless steel primary & secondary heat exchangers for cost-effective, reliable performance
  • All models are field convertible from NG to LP with included conversion kit
  • Capable of outdoor reset with accessory temperature sensor (not included)
  • Eco-friendly low NOx metal fiber burner
  • Turndown ratio up to 10:1
  • 2" PVC vent up to 60' (3" venting up to 150')
  • Exhaust gas temperature sensor ensures safe operation
  • 10-year heat exchanger, 5-year parts, and 1-year labor limited warranty

Specs

–
Fuel Type:

Propane

Natural Gas

Vent Type:

Direct Vent

Efficiency:

95%

BTU Input:

155000

Voltage:

120v

Features:

Condensing

Combo DHW

High Efficiency

System Type:

Hydronic (Water)

Warranty:

10 Year Heat Exchanger/5 Year Parts/1 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

You May Also Need

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
Webstone

68 Replacement Parts

Valve. 3Way, 7738007296
SKU: 7738007296
Bosch
Pcb (4000), 7738007248
SKU: 7738007248
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: (1) Is a CIRCULATOR PUMP required for DHW on any of these models? ---OR if required, is that pump an integral part of the unit? (2) Is the HEATING circulator pump integral?

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave. This unit comes with a built in circulator pump for the heating side, however a recirculation pump for the DHW side is not required. It can be field installed separately if you choose to do so.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy